Zoro Homepage

Plastic Bottle, 1000mL, PK24

  • Mfr # 209130

  • Zoro # G5914675


product price: $227.99
/pk 24, $9.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209130
Zoro #
G5914675
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Labware Height - Metric
210 mm
Height
210mm
Screw Closure Size
38-430 mm
Mouth Size
Narrow
Body Diameter - Metric
91 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
210 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Basic Material
Plastic
Labware Capacity - Metric
1 L
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Graduated
No
Capacity - Metric
1 L
Basic Material
Plastic
Closure Included
Yes
Body Color
Amber
Closure Type
Screw On
Bottle Type
Laboratory
Capacity - English
32 fl oz

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 210 mm, Closure Included Yes, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.