Zoro Homepage

Plastic Bottle, 1000mL, PK48

  • Mfr # 209630

  • Zoro # G6020253


product price: $313.99
/pk 48, $6.54/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
91 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209630
Zoro #
G6020253
UPC #
-
Country of Origin
United States

Dimensions

Diameter
91 mm
Height
199mm
Labware Screw Closure Size
63-415 mm
Labware Height - Metric
199 mm
Screw Closure Size
63-415 mm
Mouth Size
Wide
Body Diameter - Metric
91 mm
Overall Height - Metric
199 mm
Minimum Screw Closure Size
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1,000mL
Labware Body Color
Amber
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Body Material
HDPE
Labware Capacity - Metric
1 L
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Special Features
HDPE Offers Excellent Chemical Resistance and Suitability for Freezing at -100 Degrees C, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes 30mL to 1000mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Capacity - English
32 fl oz
Clarity
Opaque
Bottle Type
Laboratory
Closure Included
Yes
Body Color
Amber
Capacity - Metric
1 L
Graduated
No
Closure Liner Material
Unlined
Body Material
HDPE

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Laboratory, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.