Zoro Homepage

Plastic Bottle, 125mL, PK72

  • Mfr # 209047

  • Zoro # G6016315


product price: $126.99
/pk 72, $1.76/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209047
Zoro #
G6016315
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Height
101mm
Labware Height - Metric
101 mm
Labware Screw Closure Size
24-410 mm
Screw Closure Size
24-410 mm
Mouth Size
Narrow
Body Diameter - Metric
50 mm
Overall Height - Metric
101 mm
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
125ml
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Capacity - Metric
125 mL
Labware Body Material
HDPE
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Material
Polypropylene
Labware Body Color
White
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Closure Color
Clear/White
Capacity - English
4 fl oz
Closure Included
Yes
Bottle Type
Laboratory
Body Material
HDPE
Capacity - Metric
125 mL
Closure Type
Screw On
Body Color
Natural
Basic Material
Plastic
Graduated
No

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Screw Closure Size 24-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.