Zoro Homepage

Plastic Bottle, 125mL, PK72

  • Mfr # 209427

  • Zoro # G5976345


product price: $172.99
/pk 72, $2.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209427
Zoro #
G5976345
UPC #
-
Country of Origin
United States

Dimensions

Diameter
51 mm
Labware Height - Metric
98 mm
Height
98mm
Labware Screw Closure Size
38-410 mm
Screw Closure Size
38-410 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
98 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Labware Closure Color
White Clear
Labware Body Color
White
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Capacity - Metric
125 mL
Labware Basic Material
Plastic
Labware Body Material
LDPE
Special Features
Bottles are Flexible, Impact and Chemical Resistant, Ideal for Wide Range of General Laboratory Applications, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Offered in Sizes 30ml, 125mL and 250ml
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Basic Material
Plastic
Clarity
Translucent
Bottle Type
Laboratory
Body Color
Natural
Capacity - English
4 fl oz
Closure Included
Yes
Graduated
No
Closure Liner Material
Unlined
Closure Color
Clear/White
Capacity - Metric
125 mL
Body Material
LDPE

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 51 mm, Bottle Type Laboratory, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 98 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.