Zoro Homepage

Plastic Bottle, 15mL, PK72

  • Mfr # 208924

  • Zoro # G5909163


product price: $73.19
/pk 72, $1.02/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208924
Zoro #
G5909163
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Labware Height - Metric
56 mm
Labware Screw Closure Size
20-410 mm
Height
56mm
Screw Closure Size
20-410 mm
Overall Height - Metric
56 mm
Body Diameter - Metric
25 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
15ml
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Special Features
Manufactured from LDPE which is Flexible, Impact and Chemical Resistant Making this a Versatile Product for a Wide Range of General Laboratory Applications, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes from 8mL to 250mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Capacity - Metric
15 mL
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Body Material
LDPE
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Clarity
Translucent
Body Color
Natural
Capacity - Metric
15 mL
Graduated
No
Bottle Type
Laboratory
Closure Type
Screw On
Closure Color
Clear/White
Closure Included
Yes
Capacity - English
0.5 fl oz
Body Material
LDPE

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 25 mm, Bottle Type Laboratory, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 56 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.