Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 15mL, PK72

  • Mfr # 209164

  • Zoro # G5975112


product price: $89.49
/pk 72, $1.24/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209164
Zoro #
G5975112
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Height
56mm
Labware Height - Metric
56 mm
Labware Screw Closure Size
20-410 mm
Screw Closure Size
20-410 mm
Mouth Size
Narrow
Overall Height - Metric
56 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
25 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
15ml
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Labware Capacity - Metric
15 mL
Bottle/Jar Shape
Round
Labware Body Color
White
Labware Body Material
Polypropylene
Graduation Range
Not Specified
Special Features
Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
15 mL
Closure Color
Clear/White
Closure Included
Yes
Capacity - English
0.5 fl oz
Graduated
No
Body Material
Polypropylene
Basic Material
Plastic
Body Color
Natural
Bottle Type
Laboratory
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 25 mm, Bottle Type Laboratory, Capacity - Metric 15 mL, Capacity - English 0.5 fl oz, Overall Height - Metric 56 mm, Closure Included Yes, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.