Zoro Homepage

Plastic Bottle, 16 oz, PK48

  • Mfr # 209675

  • Zoro # G5891532


product price: $162.99
/pk 48, $3.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209675
Zoro #
G5891532
UPC #
-
Country of Origin
Canada

Dimensions

Diameter
77 mm
Labware Screw Closure Size
53-400 mm
Height
142mm
Labware Height - Metric
142 mm
Screw Closure Size
53-400 mm
Overall Height - Metric
142 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
77 mm

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 77 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 142 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.