Zoro Homepage

Plastic Bottle, 250mL, PK72

  • Mfr # 209628

  • Zoro # G6025582


product price: $371.99
/pk 72, $5.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209628
Zoro #
G6025582
UPC #
-
Country of Origin
United States

Dimensions

Diameter
61 mm
Labware Height - Metric
125 mm
Height
125mm
Labware Screw Closure Size
43-410 mm
Screw Closure Size
43-410 mm
Overall Height - Metric
125 mm
Body Diameter - Metric
61 mm
Minimum Screw Closure Size
43 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
250ml
Graduation Range
Not Specified
Special Features
HDPE Offers Excellent Chemical Resistance and Suitability for Freezing at -100 Degrees C, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes 30mL to 1000mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Material
Polypropylene
Labware Capacity - Metric
250 mL
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Body Material
HDPE
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Closure Included
Yes
Graduated
No
Basic Material
Plastic
Body Material
HDPE
Clarity
Opaque
Closure Liner Material
Unlined
Capacity - Metric
250 mL
Body Color
Amber
Capacity - English
8 fl oz
Bottle Type
Laboratory

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 125 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.