Zoro Homepage

Plastic Bottle, 250mL, PK72

  • Mfr # 209668

  • Zoro # G5956352


product price: $311.99
/pk 72, $4.33/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
61 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209668
Zoro #
G5956352
UPC #
-
Country of Origin
United States

Dimensions

Diameter
61 mm
Height
125mm
Labware Height - Metric
125 mm
Labware Screw Closure Size
43-410 mm
Screw Closure Size
43-410 mm
Body Diameter - Metric
61 mm
Mouth Size
Wide
Overall Height - Metric
125 mm
Minimum Screw Closure Size
43 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Body Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Special Features
Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Capacity - Metric
250 mL
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Closure Color
Clear/White
Body Color
Natural
Clarity
Translucent
Closure Included
Yes
Capacity - English
8 fl oz
Closure Liner Material
Unlined
Body Material
Polypropylene
Bottle Type
Laboratory
Capacity - Metric
250 mL
Basic Material
Plastic
Graduated
No

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 61 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 125 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-410 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.