Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 30mL, PK72

  • Mfr # 209425

  • Zoro # G5938536


product price: $150.99
/pk 72, $2.10/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209425
Zoro #
G5938536
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Labware Screw Closure Size
28-410 mm
Height
69mm
Labware Height - Metric
69 mm
Screw Closure Size
28-410 mm
Overall Height - Metric
69 mm
Body Diameter - Metric
33 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Special Features
Bottles are Flexible, Impact and Chemical Resistant, Ideal for Wide Range of General Laboratory Applications, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Offered in Sizes 30ml, 125mL and 250ml
Bottle/Jar Shape
Round
Labware Capacity - Metric
30 mL
Graduation Range
Not Specified
Labware Body Color
White
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Clarity
Translucent
Closure Included
Yes
Body Material
LDPE
Closure Liner Material
Unlined
Graduated
No
Bottle Type
Laboratory
Basic Material
Plastic
Capacity - Metric
30 mL
Closure Color
Clear/White
Capacity - English
1 fl oz
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 33 mm, Bottle Type Laboratory, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 69 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.