Zoro Homepage

Plastic Bottle, 30mL, PK72

  • Mfr # 209545

  • Zoro # G5942526


product price: $156.99
/pk 72, $2.18/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209545
Zoro #
G5942526
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Height
69mm
Labware Screw Closure Size
28-410 mm
Labware Height - Metric
69 mm
Screw Closure Size
28-410 mm
Overall Height - Metric
69 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
33 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Labware Body Color
White
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Special Features
HDPE Offers Excellent Chemical Resistance and Suitability for Freezing at -100 Degrees C, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes 30mL to 1000mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Color
White Clear
Labware Capacity - Metric
30 mL
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Basic Material
Plastic
Closure Liner Material
Unlined
Closure Included
Yes
Bottle Type
Laboratory
Body Color
Natural
Closure Color
Clear/White
Graduated
No
Body Material
HDPE
Clarity
Translucent

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 33 mm, Bottle Type Laboratory, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 69 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.