Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 30mL, PK72

  • Mfr # 209625

  • Zoro # G5949036


product price: $212.99
/pk 72, $2.96/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209625
Zoro #
G5949036
UPC #
-
Country of Origin
United States

Dimensions

Diameter
33 mm
Height
69mm
Labware Screw Closure Size
28-410 mm
Labware Height - Metric
69 mm
Screw Closure Size
28-410 mm
Overall Height - Metric
69 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Body Diameter - Metric
33 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Special Features
HDPE Offers Excellent Chemical Resistance and Suitability for Freezing at -100 Degrees C, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes 30mL to 1000mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Labware Body Color
Amber
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Capacity - Metric
30 mL
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Body Color
Amber
Basic Material
Plastic
Clarity
Opaque
Body Material
HDPE
Closure Included
Yes
Capacity - Metric
30 mL
Capacity - English
1 fl oz
Graduated
No
Bottle Type
Laboratory
Closure Liner Material
Unlined

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 33 mm, Bottle Type Laboratory, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 69 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.