Zoro Homepage

Plastic Bottle, 4 oz, PK72

  • Mfr # 209673

  • Zoro # G5864424


product price: $166.99
/pk 72, $2.32/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209673
Zoro #
G5864424
UPC #
-
Country of Origin
United States

Dimensions

Diameter
50 mm
Height
88mm
Labware Height - Metric
88 mm
Labware Screw Closure Size
38-400 mm
Screw Closure Size
38-400 mm
Overall Height - Metric
88 mm
Mouth Size
Wide
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
50 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Body Color
White
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Special Features
Good Chemical Resistance, Ideal for Storage of Solid Samples and Powders
Labware Closure Liner Material
Polyethylene
Labware Capacity - English
4 oz
Labware Body Material
HDPE
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw On
Closure Color
White
Closure Included
Yes
Capacity - English
4 fl oz
Closure Liner Material
Polyethylene
Graduated
No
Capacity - Metric
120 mL
Body Color
White
Clarity
Translucent
Basic Material
Plastic
Bottle Type
Packer
Body Material
HDPE

Description

Bottle, Body Color White, Body Material HDPE, Body Diameter - Metric 50 mm, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 88 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 38-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.