Zoro Homepage

Plastic Bottle, 4mL, PK72

  • Mfr # 209041

  • Zoro # G6024654


product price: $78.59
/pk 72, $1.09/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209041
Zoro #
G6024654
UPC #
-
Country of Origin
United States

Dimensions

Diameter
16 mm
Labware Height - Metric
38 mm
Height
38mm
Labware Screw Closure Size
13-425 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
38 mm
Minimum Screw Closure Size
13 mm
Body Diameter - Metric
16 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
4ml
Bottle/Jar Shape
Round
Labware Body Material
HDPE
Labware Closure Material
Polypropylene
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Capacity - Metric
4 mL
Labware Body Color
White
Labware Closure Color
White Clear
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Capacity - English
0.1 fl oz
Closure Type
Screw On
Body Color
Natural
Closure Included
Yes
Closure Color
Clear/White
Graduated
No
Capacity - Metric
4 mL
Bottle Type
Laboratory
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 16 mm, Bottle Type Laboratory, Capacity - Metric 4 mL, Capacity - English 0.1 fl oz, Overall Height - Metric 38 mm, Closure Included Yes, Screw Closure Size 13-425 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.