Zoro Homepage

Plastic Bottle, 4mL, PK72

  • Mfr # 209161

  • Zoro # G5943874


product price: $89.79
/pk 72, $1.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209161
Zoro #
G5943874
UPC #
-
Country of Origin
India

Dimensions

Diameter
16 mm
Height
38mm
Labware Height - Metric
38 mm
Labware Screw Closure Size
13-425 mm
Screw Closure Size
13-425 mm
Mouth Size
Narrow
Body Diameter - Metric
16 mm
Minimum Screw Closure Size
13 mm
Overall Height - Metric
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
4ml
Special Features
Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Body Color
White
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Graduation Range
Not Specified
Labware Capacity - Metric
4 mL
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Basic Material
Plastic
Capacity - Metric
4 mL
Body Color
Natural
Closure Type
Screw On
Graduated
No
Closure Color
Clear/White
Body Material
Polypropylene
Bottle Type
Laboratory
Capacity - English
0.1 fl oz

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 16 mm, Bottle Type Laboratory, Capacity - Metric 4 mL, Capacity - English 0.1 fl oz, Overall Height - Metric 38 mm, Closure Included Yes, Screw Closure Size 13-425 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.