Zoro Homepage

Plastic Bottle, 500mL, PK48

  • Mfr # 209049

  • Zoro # G5925473


product price: $153.99
/pk 48, $3.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209049
Zoro #
G5925473
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 mm
Labware Height - Metric
171 mm
Labware Screw Closure Size
28-410 mm
Height
171mm
Screw Closure Size
28-410 mm
Mouth Size
Narrow
Body Diameter - Metric
72 mm
Overall Height - Metric
171 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
500ml
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Color
White Clear
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Body Material
HDPE
Bottle Type
Laboratory
Capacity - Metric
500 mL
Closure Color
Clear/White
Body Color
Natural
Closure Type
Screw On
Closure Included
Yes
Capacity - English
16.9 fl oz
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 72 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 171 mm, Closure Included Yes, Screw Closure Size 28-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.