Zoro Homepage

Plastic Bottle, 500mL, PK48

  • Mfr # 209169

  • Zoro # G6027165


product price: $232.99
/pk 48, $4.85/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209169
Zoro #
G6027165
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 mm
Labware Height - Metric
171 mm
Height
171mm
Labware Screw Closure Size
28-410 mm
Screw Closure Size
28-410 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Overall Height - Metric
171 mm
Body Diameter - Metric
72 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
500ml
Bottle/Jar Shape
Round
Labware Body Color
White
Labware Body Material
Polypropylene
Labware Closure Color
White Clear
Labware Capacity - Metric
500 mL
Labware Basic Material
Plastic
Special Features
Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Laboratory
Capacity - English
16.9 fl oz
Body Material
Polypropylene
Graduated
No
Closure Color
Clear/White
Capacity - Metric
500 mL
Closure Included
Yes
Basic Material
Plastic
Body Color
Natural
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 72 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 171 mm, Closure Included Yes, Screw Closure Size 28-410 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.