Zoro Homepage
This item is Discontinued.
Wheaton Plastic Bottle, 500mL, PK48 209429

Plastic Bottle, 500mL, PK48 (Discontinued)

  • Mfr # 209429
  • Zoro # G5981577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209429
Zoro #
G5981577
UPC #
-
Country of Origin
Unknown

Dimensions

Height
164mm
Diameter
72mm
Labware Screw Closure Size
53-410mm

Details

Item
Bottle
Capacity
500ml
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
White
Labware Body Material
LDPE
Closure Material
Polypropylene
Special Features
Cap Attached, No Drip Pour Lip
Mouth
Wide
Labware Closure Color
White Clear
Labware Basic Material
Plastic

Description

Bottle, Closure Material Polypropylene, Special Features Cap Attached, No Drip Pour Lip, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.