Zoro Homepage

Plastic Bottle, 500mL, PK48

  • Mfr # 209549

  • Zoro # G6008247


product price: $255.99
/pk 48, $5.33/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Diamond
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209549
Zoro #
G6008247
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 mm
Labware Height - Metric
164 mm
Height
164mm
Labware Screw Closure Size
53-410 mm
Screw Closure Size
53-410 mm
Mouth Size
Wide
Overall Height - Metric
164 mm
Body Diameter - Metric
72 mm
Minimum Screw Closure Size
53 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Diamond
Capacity
500ml
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Color
White
Labware Closure Color
White Clear
Special Features
HDPE Offers Excellent Chemical Resistance and Suitability for Freezing at -100 Degrees C, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes 30mL to 1000mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Body Material
HDPE
Labware Capacity - Metric
500 mL
Glassware Class
A
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Closure Color
Clear/White
Capacity - Metric
500 mL
Body Material
HDPE
Basic Material
Plastic
Capacity - English
16.9 fl oz
Graduated
No
Closure Included
Yes
Bottle Type
Laboratory

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 72 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 164 mm, Closure Included Yes, Screw Closure Size 53-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.