Zoro Homepage

Plastic Bottle, 500mL, PK48

  • Mfr # 209669

  • Zoro # G5976652


product price: $299.99
/pk 48, $6.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
72 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209669
Zoro #
G5976652
UPC #
-
Country of Origin
United States

Dimensions

Diameter
72 mm
Labware Screw Closure Size
53-410 mm
Height
164mm
Labware Height - Metric
164 mm
Screw Closure Size
53-410 mm
Mouth Size
Wide
Minimum Screw Closure Size
53 mm
Overall Height - Metric
164 mm
Body Diameter - Metric
72 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
500ml
Labware Body Color
White
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Special Features
Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Capacity - Metric
500 mL
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Closure Liner Material
Unlined
Closure Color
Clear/White
Capacity - Metric
500 mL
Capacity - English
16.9 fl oz
Body Material
Polypropylene
Body Color
Natural
Clarity
Translucent
Bottle Type
Laboratory
Basic Material
Plastic
Closure Included
Yes
Graduated
No

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 72 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 164 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-410 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.