Zoro Homepage

Plastic Bottle, 60mL, PK72

  • Mfr # 208926

  • Zoro # G6006427


product price: $101.99
/pk 72, $1.42/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208926
Zoro #
G6006427
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-410 mm
Height
84mm
Labware Height - Metric
84 mm
Screw Closure Size
20-410 mm
Overall Height - Metric
84 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Graduation Range
Not Specified
Special Features
Manufactured from LDPE which is Flexible, Impact and Chemical Resistant Making this a Versatile Product for a Wide Range of General Laboratory Applications, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes from 8mL to 250mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Capacity - Metric
60 mL
Labware Body Material
LDPE
Sterile/Non-Sterile
Non-Sterile
Body Color
Natural
Body Material
LDPE
Capacity - Metric
60 mL
Clarity
Translucent
Closure Included
Yes
Basic Material
Plastic
Bottle Type
Laboratory
Closure Type
Screw On
Capacity - English
2 fl oz
Closure Color
Clear/White
Graduated
No

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 39 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 20-410 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.