Zoro Homepage

Plastic Bottle, 60mL, PK72

  • Mfr # 209046

  • Zoro # G6039905


product price: $100.99
/pk 72, $1.40/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209046
Zoro #
G6039905
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-410 mm
Labware Height - Metric
84 mm
Height
84mm
Screw Closure Size
20-410 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
84 mm
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Graduation Range
Not Specified
Labware Closure Color
White Clear
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Labware Basic Material
Plastic
Labware Body Color
White
Labware Capacity - Metric
60 mL
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw On
Basic Material
Plastic
Capacity - English
2 fl oz
Body Material
HDPE
Body Color
Natural
Closure Color
Clear/White
Graduated
No
Capacity - Metric
60 mL
Closure Included
Yes
Bottle Type
Laboratory

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Closure Included Yes, Screw Closure Size 20-410 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.