Zoro Homepage

Plastic Bottle, 60mL, PK72

  • Mfr # 209126

  • Zoro # G6008877


product price: $165.99
/pk 72, $2.31/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209126
Zoro #
G6008877
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
39 mm
Labware Height - Metric
84 mm
Labware Screw Closure Size
20-410 mm
Height
84mm
Screw Closure Size
20-410 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm
Overall Height - Metric
84 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
60mL
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Labware Closure Material
Polypropylene
Graduation Range
Not Specified
Labware Body Material
HDPE
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Body Color
Amber
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw On
Graduated
No
Body Material
HDPE
Basic Material
Plastic
Closure Included
Yes
Bottle Type
Laboratory
Body Color
Amber
Capacity - Metric
60 mL
Capacity - English
2 fl oz

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 84 mm, Closure Included Yes, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.