Zoro Homepage

Plastic Bottle, 60mL, PK72

  • Mfr # 209626

  • Zoro # G5909136


product price: $208.99
/pk 72, $2.90/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209626
Zoro #
G5909136
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Height - Metric
88 mm
Labware Screw Closure Size
28-410 mm
Height
88mm
Screw Closure Size
28-410 mm
Overall Height - Metric
88 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Closure Material
Polypropylene
Special Features
HDPE Offers Excellent Chemical Resistance and Suitability for Freezing at -100 Degrees C, Ideal for General Laboratory Applications, Packaging, Storage and Transportation of Liquids, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes 30mL to 1000mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Capacity - Metric
60 mL
Labware Basic Material
Plastic
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Labware Body Color
Amber
Graduation Range
Not Specified
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Capacity - English
2 fl oz
Graduated
No
Capacity - Metric
60 mL
Body Color
Amber
Basic Material
Plastic
Closure Liner Material
Unlined
Bottle Type
Laboratory
Clarity
Opaque
Closure Included
Yes

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 39 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 88 mm, Clarity Opaque, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.