Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 60mL, PK72

  • Mfr # 209666

  • Zoro # G5875231


product price: $158.99
/pk 72, $2.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209666
Zoro #
G5875231
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Height
88mm
Labware Screw Closure Size
28-410 mm
Labware Height - Metric
88 mm
Screw Closure Size
28-410 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
88 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Capacity - Metric
60 mL
Labware Body Material
Polypropylene
Graduation Range
Not Specified
Special Features
Excellent Chemical and Temperature Resistance, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Basic Material
Plastic
Labware Body Color
White
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Closure Included
Yes
Capacity - English
2 fl oz
Closure Color
Clear/White
Graduated
No
Closure Liner Material
Unlined
Body Color
Natural
Clarity
Translucent
Body Material
Polypropylene
Capacity - Metric
60 mL
Bottle Type
Laboratory
Basic Material
Plastic

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 39 mm, Bottle Type Laboratory, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 88 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-410 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.