Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 8mL, PK72

  • Mfr # 208923

  • Zoro # G6007443


product price: $65.99
/pk 72, $0.92/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208923
Zoro #
G6007443
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Labware Screw Closure Size
20-410 mm
Height
43mm
Labware Height - Metric
43 mm
Screw Closure Size
20-410 mm
Mouth Size
Narrow
Minimum Screw Closure Size
20 mm
Overall Height - Metric
43 mm
Body Diameter - Metric
25 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
8mL
Bottle/Jar Shape
Round
Special Features
Manufactured from LDPE which is Flexible, Impact and Chemical Resistant Making this a Versatile Product for a Wide Range of General Laboratory Applications, Molded Tamper Proofing Bead for use with Shrink Band, Non-Drip Pour Lip Aids Safe and Clean Pouring, Range of Sizes from 8mL to 250mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Capacity - Metric
8 mL
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Body Material
LDPE
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Labware Body Color
White
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Basic Material
Plastic
Closure Color
Clear/White
Body Color
Natural
Capacity - English
0.3 fl oz
Capacity - Metric
8 mL
Clarity
Translucent
Bottle Type
Laboratory
Closure Type
Screw On
Body Material
LDPE
Closure Included
Yes

Description

Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 25 mm, Bottle Type Laboratory, Capacity - Metric 8 mL, Capacity - English 0.3 fl oz, Overall Height - Metric 43 mm, Clarity Translucent, Closure Included Yes, Screw Closure Size 20-410 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.