Zoro Homepage

Plastic Bottle, 8mL, PK72

  • Mfr # 209043

  • Zoro # G5996182


product price: $69.79
/pk 72, $0.97/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209043
Zoro #
G5996182
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Height
43mm
Labware Screw Closure Size
20-410 mm
Labware Height - Metric
43 mm
Screw Closure Size
20-410 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Overall Height - Metric
43 mm
Body Diameter - Metric
25 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
8mL
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Capacity - Metric
8 mL
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Body Color
White
Labware Body Material
HDPE
Graduation Range
Not Specified
Labware Basic Material
Plastic
Sterile/Non-Sterile
Non-Sterile
Closure Type
Screw On
Closure Included
Yes
Capacity - Metric
8 mL
Basic Material
Plastic
Body Material
HDPE
Bottle Type
Laboratory
Body Color
Natural
Closure Color
Clear/White
Capacity - English
0.3 fl oz
Graduated
No
Numbers of Bottles Included
72

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 25 mm, Bottle Type Laboratory, Capacity - Metric 8 mL, Capacity - English 0.3 fl oz, Overall Height - Metric 43 mm, Closure Included Yes, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.