Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bottle, 8mL, PK72

  • Mfr # 209123

  • Zoro # G5947207


product price: $113.99
/pk 72, $1.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209123
Zoro #
G5947207
UPC #
-
Country of Origin
United States

Dimensions

Diameter
25 mm
Labware Screw Closure Size
20-410 mm
Labware Height - Metric
43 mm
Height
43mm
Screw Closure Size
20-410 mm
Body Diameter - Metric
25 mm
Mouth Size
Narrow
Overall Height - Metric
43 mm
Minimum Screw Closure Size
20 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
8mL
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Capacity - Metric
8 mL
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Special Features
Chemical Resistant, Molded Tamper Proofing Bead for use with Shrink Band, No-Drip Pour Lip for Safe and Clean Pouring, Superior Linerless Double Seal Closure Ensures Leak Free Performance
Labware Body Material
HDPE
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Capacity - Metric
8 mL
Bottle Type
Laboratory
Body Color
Amber
Basic Material
Plastic
Closure Included
Yes
Closure Type
Screw On
Capacity - English
0.3 fl oz
Body Material
HDPE

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 25 mm, Bottle Type Laboratory, Capacity - Metric 8 mL, Capacity - English 0.3 fl oz, Overall Height - Metric 43 mm, Closure Included Yes, Screw Closure Size 20-410 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.