Zoro Homepage

Plastic Dropping Bottle, 10mL, Nat, PK 1000

  • Mfr # W242824-A

  • Zoro # G916484595


product price: $1,051.99
/pk 1000, $1.05/ea
Free Shipping & Returns

Key Features

Capacity
10 mL
Outside Dia.
25 mm
Material
LDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242824-A
Zoro #
G916484595
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
25 mm

Details

Item
Plastic Dropping Bottle
Capacity
10 mL
Material
LDPE
Color
Natural

Description

Plastic Dropping Bottle, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.