Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Dropping Bottle, 30mL, Nat, PK 1000

  • Mfr # W242826-A

  • Zoro # G216484653


product price: $1,479.99
/pk 1000, $1.48/ea
Free Shipping & Returns

Key Features

Capacity
30 mL
Material
LDPE
Outside Dia.
32 mm
Color
Natural
Height
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W242826-A
Zoro #
G216484653
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
32 mm
Height
70 mm

Details

Item
Plastic Dropping Bottle
Capacity
30 mL
Material
LDPE
Color
Natural

Description

Plastic Dropping Bottle, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.