Zoro Homepage

Plastic Dropping Bottle, 7mL, Natur, PK 100

  • Mfr # W242823

  • Zoro # G216484608


product price: $125.99
/pk 100, $1.26/ea
Free Shipping & Returns

Key Features

Height
51 mm
Capacity
7 mL
Outside Dia.
19 mm
Material
LDPE
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W242823
Zoro #
G216484608
UPC #
-
Country of Origin
United States

Dimensions

Height
51 mm
Outside Dia.
19 mm

Details

Item
Plastic Dropping Bottle
Capacity
7 mL
Material
LDPE
Color
Natural

Description

Plastic Dropping Bottle, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.