Zoro Homepage

Plastic Jar, 1000mL, PK24

  • Mfr # W209905

  • Zoro # G5992901


product price: $185.99
/pk 24, $7.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
116 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209905
Zoro #
G5992901
UPC #
-
Country of Origin
United States

Dimensions

Diameter
116 mm
Height
97mm
Labware Height - Metric
97 mm
Labware Screw Closure Size
120-400 mm
Screw Closure Size
120-400 mm
Overall Height - Metric
97 mm
Body Diameter - Metric
116 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1,000mL
Labware Closure Color
White Clear
Labware Basic Material
Plastic
Labware Closure Material
Polypropylene
Labware Capacity - Metric
1 L
Graduation Range
Not Specified
Labware Body Color
White
Bottle/Jar Shape
Round
Labware Body Material
Polypropylene
Special Features
Cap Attached
Closure Type
Screw On
Capacity - Metric
1 L
Body Color
White
Closure Included
Yes
Basic Material
Plastic
Closure Color
White
Capacity - English
33.8 fl oz
Body Material
Polypropylene
Numbers of Jars Included
24
Closure Liner Material
Unlined

Description

Jar, Capacity - Metric 1 L, Capacity - English 33.8 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 116 mm, Body Material Polypropylene, Overall Height - Metric 97 mm, Screw Closure Size 120-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.