Zoro Homepage

Plastic Jar, 125mL, PK36

  • Mfr # W209908

  • Zoro # G6031977


product price: $73.99
/pk 36, $2.06/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209908
Zoro #
G6031977
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Height
68mm
Labware Height - Metric
68 mm
Labware Screw Closure Size
58-400 mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Overall Height - Metric
68 mm
Body Diameter - Metric
53 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
125ml
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Labware Body Color
White
Bottle/Jar Shape
Round
Labware Capacity - Metric
125 mL
Labware Closure Liner Material
Polyethylene
Labware Body Material
Polypropylene
Special Features
Cap Attached
Labware Basic Material
Plastic
Closure Included
Yes
Body Material
Polypropylene
Closure Color
White
Numbers of Jars Included
36
Closure Type
Screw On
Basic Material
Plastic
Capacity - Metric
125 mL
Capacity - English
4 fl oz
Closure Liner Material
Polyethylene
Body Color
White

Description

Jar, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 53 mm, Body Material Polypropylene, Overall Height - Metric 68 mm, Screw Closure Size 58-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.