Zoro Homepage

Plastic Jar, 2000mL, PK6

  • Mfr # W209677

  • Zoro # G5926155


product price: $52.99
/pk 6, $8.83/ea

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Diameter
168 mm
Capacity
2,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209677
Zoro #
G5926155
UPC #
-
Country of Origin
United States

Dimensions

Diameter
168 mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
153 mm
Height
153mm
Screw Closure Size
89-400 mm
Body Diameter - Metric
155 mm
Mouth Size
Wide
Overall Height - Metric
173 mm

Details

Item
Jar
Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Capacity
2,000mL
Labware Capacity - Metric
2 L
Labware Closure Liner Material
Polyethylene
Graduation Range
Not Specified
Labware Body Material
HDPE
Special Features
Cap Attached
Labware Basic Material
Plastic
Labware Body Color
White
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Body Color
White
Body Material
HDPE
Closure Color
White
Capacity - English
67.6 fl oz
Numbers of Jars Included
6
Closure Type
Screw On
Basic Material
Plastic
Capacity - Metric
2 L
Closure Included
Yes
Closure Liner Material
Polyethylene

Description

Jar, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 155 mm, Body Material HDPE, Overall Height - Metric 173 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.