Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Jar, 250mL, PK36

  • Mfr # W209915

  • Zoro # G5906582


product price: $116.99
/pk 36, $3.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Diameter
84 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209915
Zoro #
G5906582
UPC #
-
Country of Origin
United States

Dimensions

Diameter
84 mm
Labware Screw Closure Size
89-400 mm
Height
64mm
Labware Height - Metric
64 mm
Screw Closure Size
89-400 mm
Body Diameter - Metric
84 mm
Mouth Size
Wide
Overall Height - Metric
64 mm

Details

Item
Jar
Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Capacity
250ml
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Closure Liner Material
Polyethylene
Labware Basic Material
Plastic
Labware Capacity - Metric
250 mL
Labware Body Material
Polystyrene
Bottle/Jar Shape
Round
Special Features
Cap Attached
Labware Body Color
White
Numbers of Jars Included
36
Capacity - Metric
250 mL
Closure Liner Material
Polyethylene
Body Color
White
Closure Type
Screw On
Closure Color
White
Closure Included
Yes
Capacity - English
8.5 fl oz
Body Material
Polystyrene
Basic Material
Plastic

Description

Jar, Capacity - Metric 250 mL, Capacity - English 8.5 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 84 mm, Body Material Polystyrene, Overall Height - Metric 64 mm, Screw Closure Size 89-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.