Zoro Homepage

Plastic Jar, 30mL, PK72

  • Mfr # W209900

  • Zoro # G5892485


product price: $86.89
/pk 72, $1.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209900
Zoro #
G5892485
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Height - Metric
41 mm
Labware Screw Closure Size
43-400 mm
Height
41mm
Screw Closure Size
43-400 mm
Mouth Size
Wide
Overall Height - Metric
41 mm
Body Diameter - Metric
39 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
30ml
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Labware Capacity - Metric
30 mL
Special Features
Cap Attached
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Labware Body Color
White
Graduation Range
Not Specified
Numbers of Jars Included
72
Closure Type
Screw On
Body Color
White
Body Material
Polypropylene
Capacity - Metric
30 mL
Basic Material
Plastic
Closure Color
White
Closure Liner Material
Unlined
Closure Included
Yes
Capacity - English
1 fl oz

Description

Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 39 mm, Body Material Polypropylene, Overall Height - Metric 41 mm, Screw Closure Size 43-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.