Zoro Homepage

Plastic Jar, 30mL, PK72

  • Mfr # W209912

  • Zoro # G6041366


product price: $90.89
/pk 72, $1.26/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Diameter
39 mm
Capacity
30ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209912
Zoro #
G6041366
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Screw Closure Size
43-400 mm
Height
41mm
Labware Height - Metric
41 mm
Screw Closure Size
43-400 mm
Mouth Size
Wide
Overall Height - Metric
41 mm
Body Diameter - Metric
39 mm

Details

Item
Jar
Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Capacity
30ml
Labware Body Material
Polystyrene
Labware Body Color
White
Graduation Range
Not Specified
Labware Capacity - Metric
30 mL
Labware Basic Material
Plastic
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Special Features
Cap Attached
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polypropylene
Closure Type
Screw On
Closure Color
White
Closure Included
Yes
Capacity - Metric
30 mL
Body Color
White
Body Material
Polystyrene
Capacity - English
1 fl oz
Numbers of Jars Included
72
Basic Material
Plastic
Closure Liner Material
Polyethylene

Description

Jar, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 39 mm, Body Material Polystyrene, Overall Height - Metric 41 mm, Screw Closure Size 43-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.