Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Jar, 500mL, PK24

  • Mfr # W209910

  • Zoro # G5903186


product price: $94.69
/pk 24, $3.95/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
85 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209910
Zoro #
G5903186
UPC #
-
Country of Origin
United States

Dimensions

Diameter
85 mm
Labware Screw Closure Size
89-400 mm
Height
99mm
Labware Height - Metric
99 mm
Screw Closure Size
89-400 mm
Body Diameter - Metric
85 mm
Mouth Size
Wide
Overall Height - Metric
99 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
500ml
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Capacity - Metric
500 mL
Labware Closure Color
White Clear
Labware Body Material
Polypropylene
Labware Closure Liner Material
Polyethylene
Labware Basic Material
Plastic
Special Features
Cap Attached
Labware Body Color
White
Labware Closure Material
Polypropylene
Basic Material
Plastic
Closure Color
White
Closure Type
Screw On
Numbers of Jars Included
24
Body Color
White
Capacity - English
16.9 fl oz
Body Material
Polypropylene
Closure Liner Material
Polyethylene
Capacity - Metric
500 mL
Closure Included
Yes

Description

Jar, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 85 mm, Body Material Polypropylene, Overall Height - Metric 99 mm, Screw Closure Size 89-400 mm, Autoclavable No, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.