Zoro Homepage

Plastic Jar, 60mL, PK48

  • Mfr # W209901

  • Zoro # G5926225


product price: $80.89
/pk 48, $1.69/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
49 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209901
Zoro #
G5926225
UPC #
-
Country of Origin
United States

Dimensions

Diameter
49 mm
Labware Screw Closure Size
53-400 mm
Height
46mm
Labware Height - Metric
46 mm
Screw Closure Size
53-400 mm
Overall Height - Metric
46 mm
Mouth Size
Wide
Body Diameter - Metric
49 mm

Details

Item
Jar
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Body Color
White
Labware Capacity - Metric
60 mL
Special Features
Cap Attached
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Body Material
Polypropylene
Labware Basic Material
Plastic
Numbers of Jars Included
48
Closure Color
White
Body Color
White
Capacity - Metric
60 mL
Closure Type
Screw On
Closure Liner Material
Unlined
Body Material
Polypropylene
Basic Material
Plastic
Closure Included
Yes
Capacity - English
2 fl oz

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 49 mm, Body Material Polypropylene, Overall Height - Metric 46 mm, Screw Closure Size 53-400 mm, Autoclavable Yes, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color White, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.