Zoro Homepage

Plastic Jar, 60mL, PK48

  • Mfr # W209913

  • Zoro # G5942991


product price: $88.29
/pk 48, $1.84/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Diameter
49 mm
Capacity
60mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209913
Zoro #
G5942991
UPC #
-
Country of Origin
United States

Dimensions

Diameter
49 mm
Height
46mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
46 mm
Screw Closure Size
53-400 mm
Body Diameter - Metric
49 mm
Overall Height - Metric
46 mm
Mouth Size
Wide

Details

Item
Jar
Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Capacity
60mL
Labware Closure Material
Polypropylene
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Body Material
Polystyrene
Labware Closure Color
White Clear
Labware Closure Liner Material
Polyethylene
Special Features
Cap Attached
Labware Basic Material
Plastic
Labware Body Color
White
Capacity - Metric
60 mL
Closure Liner Material
Polyethylene
Basic Material
Plastic
Closure Type
Screw On
Capacity - English
2 fl oz
Closure Included
Yes
Body Material
Polystyrene
Closure Color
White
Numbers of Jars Included
48
Body Color
White

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 49 mm, Body Material Polystyrene, Overall Height - Metric 46 mm, Screw Closure Size 53-400 mm, Closure Type Screw On, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Basic Material Plastic, Shape Round, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.