Zoro Homepage

Polypropylene Jar, 1000 mL, Polyethy, PK 24

  • Mfr # W209911

  • Zoro # G716484733


product price: $184.99
/pk 24, $7.71/ea
Free Shipping & Returns

Key Features

Color
Natural
Cap Material
PP
Outside Dia.
116 mm
Material
PP
Height
97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209911
Zoro #
G716484733
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
116 mm
Height
97 mm

Details

Item
Polypropylene Jar
Color
Natural
Cap Material
PP
Material
PP
Capacity
1000 mL

Description

Polypropylene Jar, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.