Zoro Homepage

Polypropylene Jar, 125 mL, Linerless, PK 36

  • Mfr # W209902

  • Zoro # G016484723


product price: $75.69
/pk 36, $2.10/ea
Free Shipping & Returns

Key Features

Outside Dia.
53 mm
Color
Natural
Material
PP
Capacity
125 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209902
Zoro #
G016484723
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
53 mm

Details

Item
Polypropylene Jar
Color
Natural
Material
PP
Capacity
125 mL

Description

Polypropylene Jar, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.