
Polypropylene Jar, 250 mL, Linerless, PK 36
Mfr # W209903
Zoro # G116484746
product price: $126.99
/pk 36, $3.53/ea
Free Shipping & Returns
Key Features
Capacity
250 mL
Height
64 mm
Color
Natural
Autoclavable
Yes
Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W209903
Zoro #
G116484746
UPC #
-
Country of Origin
United States
Dimensions
Height
64 mm
Outside Dia.
84 mm
Details
Item
Polypropylene Jar
Capacity
250 mL
Color
Natural
Autoclavable
Yes
Material
PP
Cap Material
PP
Description
Polypropylene Jar, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.