Zoro Homepage

Polypropylene Jar, 30 mL, Polyethyle, PK 72

  • Mfr # W209906

  • Zoro # G116484739


product price: $91.99
/pk 72, $1.28/ea
Free Shipping & Returns

Key Features

Height
41 mm
Color
Natural
Capacity
30 mL
Outside Dia.
39 mm
Cap Material
PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W209906
Zoro #
G116484739
UPC #
-
Country of Origin
United States

Dimensions

Height
41 mm
Outside Dia.
39 mm

Details

Item
Polypropylene Jar
Color
Natural
Capacity
30 mL
Cap Material
PP
Material
PP

Description

Polypropylene Jar, Package Quantity 72

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.