Port Cap Kit, Sterile, 38-430 Finish
Mfr # WPPHC0038S
Zoro # G5889807
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Diameter
33 mm
Resists
Acids, Bases, Alcohols
Neck Size
38-430
Labware Screw Closure Size
33-430 mm
Special Features
Liquid-Tight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPPHC0038S
Zoro #
G5889807
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
33 mm
Neck Size
38-430
Labware Screw Closure Size
33-430 mm
Screw Closure Size
33-430 mm
Details
Item
Cap
Resists
Acids, Bases, Alcohols
Special Features
Liquid-Tight
Liner
None
Labware Closure Color
Blue
Color
Blue
Material of Construction
polypropylene
Labware Closure Type
Screw On
Product Type
Port Cap Kit
Closure Color
Blue
Closure Type
Screw On
Description
Cap, Diameter 33 mm, Screw Closure Size 33-430 mm, Product Type Port Cap Kit, Closure Color Blue, Closure Type Screw On, Special Features Liquid-Tight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.