
PP Serum Bottle, Natural, 3mL, PK 500
Mfr # 224007
Zoro # G816484770
product price: $326.99
/pk 500, $0.65/ea
Free Shipping & Returns
Key Features
Inside Dia.
7 mm
Outside Dia.
17 mm; 13 mm
Capacity
3 mL
Autoclavable
Yes
Material
PP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224007
Zoro #
G816484770
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
7 mm
Outside Dia.
17 mm; 13 mm
Height
38 mm
Details
Item
PP Serum Bottle
Capacity
3 mL
Autoclavable
Yes
Material
PP
Color
Natural
Description
PP Serum Bottle, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.