Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 1000mL, 215mm H, PK10

  • Mfr # 215240

  • Zoro # G9185298


product price: $591.99
/pk 10, $59.20/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
110 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215240
Zoro #
G9185298
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
110 mm
Labware Height - Metric
215 mm
Height
215mm
Mouth Size
Narrow
Body Diameter - Metric
110 mm
Overall Height - Metric
215 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
1000mL
Bottle/Jar Type
Reagent
Labware Closure Liner Material
Unlined
Labware Body Color
Clear
Labware Closure Color
Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
1 L
Sterile/Non-Sterile
Non-Sterile
Special Features
Features No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, use Amber Bottles to Protect Light-Sensitive Samples During Storage
Labware Closure Material
Glass
Includes Closure
Yes
Glassware Class
A
Labware Clarity
Transparent
Bottle/Jar Shape
Round
Labware Closure Type
Stopper
ASTM Specification
E438 Type I
Body Material
Borosilicate Glass
Closure Color
Clear
Closure Type
Stopper
Clarity
Transparent
Bottle Type
Reagent
USP Specification
Type I
Graduated
No
Closure Liner Material
Unlined
Capacity - English
33.81 fl oz
Basic Material
Glass
Body Color
Clear
Capacity - Metric
1 L
Closure Included
Yes

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 110 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 215 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.