Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 1000mL, 215mm H, PK10

  • Mfr # 216020

  • Zoro # G9185018


product price: $777.99
/pk 10, $77.80/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
109 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216020
Zoro #
G9185018
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
109 mm
Labware Height - Metric
215 mm
Height
215mm
Mouth Size
Wide
Overall Height - Metric
215 mm
Body Diameter - Metric
109 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
1000mL
Labware Body Material
Type I Borosilicate Glass
Graduation Range
Not Specified
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
1 L
Special Features
Easy to Clean, Features No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, Wide Mouth Ideal for Solids and Viscous Liquids
Labware Closure Color
Clear
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Labware Closure Type
Stopper
Glassware Class
A
Bottle/Jar Type
Reagent
Labware Basic Material
Glass
Includes Closure
Yes
Labware Body Color
Clear
Labware Closure Material
Glass
Bottle Type
Reagent
Capacity - English
33.81 fl oz
Body Material
Borosilicate Glass
Closure Liner Material
Unlined
Clarity
Transparent
Closure Type
Stopper
Body Color
Clear
Graduated
No
ASTM Specification
E438 Type I
Capacity - Metric
1 L
Closure Color
Clear
Closure Included
Yes
USP Specification
Type I
Basic Material
Glass

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 109 mm, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 215 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.