Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 1000mL

  • Mfr # W832014

  • Zoro # G9187617


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W832014
Zoro #
G9187617
UPC #
-
Country of Origin
Switzerland

Dimensions

Screw Closure Size
45mm
Mouth Size
Wide

Details

Item
Reagent Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1000mL
Includes Closure
Yes
Graduation Range
Not Specified
Labware Body Material
Type I Borosilicate Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Material
Unlined
Bottle/Jar Shape
Round
Bottle/Jar Type
Dispensing
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - Metric
1 L
Special Features
Perfectly Adapted with Calibrex(TM) Bottle Top Dispensers
Labware Closure Color
Blue
Labware Closure Type
Screw On
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Bottle Type
Reagent
Clarity
Transparent
Graduated
Yes
Capacity - English
33.81 fl oz
Closure Liner Material
Unlined
Body Color
Clear
Body Material
Borosilicate Glass
Closure Included
Yes
Capacity - Metric
1 L
Basic Material
Glass
Closure Color
Blue
Closure Type
Screw On

Description

Reagent Bottle, Body Color Clear, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Closure Included Yes, Closure Liner Material Unlined, Closure Color Blue, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene, Special Features Perfectly Adapted with Calibrex(TM) Bottle Top Dispensers, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.