Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reagent Bottle, 100mL, 110mm H, PK6

  • Mfr # W216015

  • Zoro # G9186731


product price: $242.99
/pk 6, $40.50/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216015
Zoro #
G9186731
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
52 mm
Labware Height - Metric
110 mm
Height
110mm
Body Diameter - Metric
54 mm
Mouth Size
Wide
Overall Height - Metric
110 mm

Details

Item
Reagent Bottle
Closure Material
Glass
Autoclavable
Yes
Mouth
Wide
Shape
Round
Capacity
100mL
Graduation Range
Not Specified
Labware Closure Material
Glass
Labware Basic Material
Glass
Includes Closure
Yes
Glassware Class
A
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
100 mL
Labware Clarity
Transparent
Labware Closure Liner Material
Unlined
Labware Closure Type
Stopper
Special Features
Easy to Clean, Features No-Drip Pour Lip, Octagon-Shaped Round Glass Stopper Fits Securely to Prevent Contamination, Wide Mouth Ideal for Solids and Viscous Liquids
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Reagent
Labware Closure Color
Clear
Bottle/Jar Shape
Round
Labware Body Color
Clear
Capacity - Metric
100 mL
Closure Color
Clear
Body Material
Borosilicate Glass
Graduated
No
ASTM Specification
E438 Type I
Bottle Type
Reagent
Clarity
Transparent
Closure Type
Stopper
USP Specification
Type I
Basic Material
Glass
Body Color
Clear
Capacity - English
3.38 fl oz
Closure Liner Material
Unlined
Closure Included
Yes

Description

Reagent Bottle, Body Color Clear, Body Diameter - Metric 54 mm, Bottle Type Reagent, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 110 mm, Closure Included Yes, Closure Liner Material Unlined, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.